Chesterfield Bridge Kitchen Faucet with Double Lever Handle and Sidespray in Antique Brass

Part #N6597-9462/06  |  Item #5114668  |  Manufacturer Part #6597-9462/06

$1,918.00 EACH

Color/Finish: Antique Brass

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: Quarter Turn Ceramic Disc, Washerless

Center Size: 8 in

Collection: Chesterfield

Color Finish: Antique Brass

Color Finish Category: Brass Tones

Depth: 51-22/25 in

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Faucet Connection: NPSM

Faucet Connection Size: 1/4 in

Faucet Height: 0 in

Faucet Material: Brass

Faucet Type: Bridge

Faucet Valve Type: Quarter Turn Ceramic Disc, Washerless

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Sizes: 8 in

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Type: Lever

Height: 53-1/2 in

IAPMO Listed: Yes

Kitchen Faucet Type: Bridge

Lead Law Compliant: Yes

Length: 37-3/4 in

Material: Brass

Material Type: 304

Maximum Pressure: 175 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 2 Hole

Side Spray: Yes

Spout Height: 6-3/8 in

Spout Reach: 9-13/16 in

Spout Type: Swivel

Trim Only: No

Valve Body Material: Stainless Steel

Valve Disc Material: Rubber

Valve Seat Material: Rubber

Valve Size: 8 in

Width: 30 in