Single Handle Shower Faucet in Polished Nickel - Natural

You last purchased this on
 
Newport Brass

Chesterfield Single Handle Shower Faucet in Polished Nickel - Natural

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Chesterfield Single Handle Shower Faucet in Polished Nickel - Natural

  • Fast #
  • Part #N3-1034BP/15
  • Item #1996215
  • Manufacturer Part #3-1034BP/15
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel - Natural Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Face plate with ADA Compliant Lever Handle
  • Available in 27 unique Finishes
  • 1.8 gallons (6.7 liters) per minute maximum flow rate showerhead
  • Intended for use with Newport Brass rough valve item 1-594 or 1-684 as specified (Required Accessory)
  • Requires Certification

Specifications

ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Chesterfield
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - Natural
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Green Product:
Yes, WaterSense
Handle Type:
Lever
Number of Handles:
Single Handle
Showerhead Flow Rate:
2.0 gpm
Trim Only:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes