Satin Gold - PVD Cold Water Dispenser

You last purchased this on
 
Newport Brass

Chesterfield Satin Gold - PVD Cold Water Dispenser

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Chesterfield Satin Gold - PVD Cold Water Dispenser

  • Fast #
  • Part #N1030-5623/24S
  • Item #7383553
  • Manufacturer Part #1030-5623/24S
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Gold - PVD Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid brass construction
  • Quarter-turn washer less ceramic disc valve cartridge
  • Available in 27 unique finishes
  • 1 gallon (3.6 liters) per minute maximum flow rate
  • 6-1/2 in (16.5 cm) spout height at outlet
  • 4-3/4 in (12.1 cm) spout reach (c-c)
  • Spout assembly with integral supply hoses
  • Traditional lever handle design
  • For single hole configurations
  • Flow rate can vary depending on installation specific factors including in-line water pressure and water filtration system
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61-9, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Chesterfield
Color Finish Category:
Gold Tones
Color Finish Name:
Satin Gold - PVD
Deck Plate Included:
No
Dispenser Only:
Yes
Dispenser Type:
Cold Only
Faucet Connection:
UNS
Faucet Connection Size:
7/16 in
Faucet Height:
9-23/50 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Washerless, Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
6-9/50 in
Maximum Deck Thickness:
2 in
NSF:
NSF 372, NSF 61-9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
6-12/25 in
Spout Reach:
4-41/50 in
Spout Type:
Fixed, High Arc
Style:
Traditional
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
3-41/50 in
cUPC Certified:
Yes