Chesterfield Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Part #N4-1034BP/26  |  Item #3744914  |  Manufacturer Part #4-1034BP/26

$221.90 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

This Item: Newport Brass Chesterfield Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only) /$221.90

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Face plate with ADA Compliant Lever Handle
  • Intended for use with Newport Brass rough valve item 1-594 or 1-684 as specified (Required Accessory)
  • ADA compliant lever handle assembly options for control valve

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

Brand Model Compatibility: 1-594 Rough-in Valve

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Chesterfield

Color Finish: Polished Chrome

Color Finish Category: Chromes

Escutcheon Height: 7-3/4 in

Escutcheon Width: 7-3/4 in

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Installation Type: Wall Mount

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Trim Only: Yes

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: Yes