Newport Brass
Chesterfield Single Handle Bathtub & Shower Faucet in Polished Gold - PVD Trim Only
Part #N4-1034BP/24 | Item #3744659 | Manufacturer Part #4-1034BP/24
How to get it:
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Face plate with ADA Compliant Lever Handle
- Intended for use with Newport Brass rough valve item 1-594 or 1-684 as specified (Required Accessory)
- ADA compliant lever handle assembly options for control valve
Specifications
ADA Compliant: Yes
ASSE Standards: ASSE 1016
Application: Residential
Collection: Chesterfield
Color Finish: Polished Gold - PVD
Color Finish Category: Gold Tones
Escutcheon Height: 7-3/4 in
Escutcheon Width: 7-3/4 in
Green: WaterSense, Yes
Handle Material: Metal
Handle Type: Lever
Number of Handles: Single Handle
Trim Only: Yes
Valve Trim Type: Pressure Balancing
WaterSense Labeled: Yes