Two Handle Roman Tub Faucet with Handshower in Satin Bronze - PVD
Chesterfield Two Handle Roman Tub Faucet with Handshower in Satin Bronze - PVD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- ADA compliant traditional cross handles with lever diverter
- Available in 27 unique Finishes
- 2.0 gallons (7.6 liters) per minute handshower maximum flow rate
- 9-1/8" (23.2 cm) tub spout reach from inlet fittings (c-c)
- 2" (5.1 cm) handshower diameter
- 3/4" NPT hot and cold inlet fittings
- Quarter-turn washerless ceramic disc valve cartridges
- For deck-mounted configurations
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Chesterfield
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Bronze - PVD
- Faucet Center Size:
- 7-1/4 in
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Flow Rate:
- 12.0 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Trim Only:
- No
- Tub Spout Reach:
- 6-15/16 in
- WaterSense Labeled:
- Yes