Chesterfield Two Handle Wall Mount Widespread Bathroom Sink Faucet in Satin Bronze - PVD

Part #N3-9301L/10  |  Item #3745642  |  Manufacturer Part #3-9301L/10

$823.20 EACH
(Pricing is for Satin Bronze - PVD)

Color/Finish: Satin Bronze - PVD

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Lever Handles
  • Intended for use with Newport Brass rough valve item 1-532 as specified (Required Accessory)
  • Rough valve incorporates a brass valve body assembly
  • Rough valve incorporates quarter-turn washerless ceramic disc valve
  • 7-1/4" (18.4 cm) spout reach (wall-to-center)
  • 1/2" NPT spout inlet fitting
  • 1.2 gallons (4.5 liters) per minute maximum flow rate

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Bathroom Faucet Type: Wall Mount, Widespread

Brand Model Compatibility: 1-532U

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: Chesterfield

Color Finish: Satin Bronze - PVD

Color Finish Category: Bronze Tones

Deck Plate Included: No

Drain Included: No

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 2-3/8 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Valve Type: Quarter Turn Washerless Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Length in : 4-8/25 in

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Domestic

Spout Height: 1-1/4 in

Spout Reach: 7-1/4 in

Spout Type: Fixed

Supply Lines Included: No

Trim Only: No

Vandal Resistant: Yes

WaterSense Labeled: Yes

cUPC Certified: Yes