• Cart

DESCRIPTION

  • Intended for use with Newport Brass rough valves
  • Shower system control valve trim, with escutcheon and handle
  • Ten-year warranty on finish to original purchaser

Newport Brass Miro Cold Diverter Control Trim Kit with Single Cross Handle

N3-279

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Miro
Color Finish
Polished Nickel - Natural
Color Finish Category
Nickel Tones
Handle Material
Metal
Handle Type
Cross
IAPMO Listed
Yes
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Diverter Valves

Starting at
Call for Pricing
  • QUANTITY