Trim Kit Single Lever Handle in Polished Nickel - Natural
Colorado Trim Kit Single Lever Handle in Polished Nickel - Natural
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- ADA Compliant Lever Handle assembly for control valve
- Available in 27 unique Finishes
- Flow Control: order handle & Flow Control Valve Part #1-606H or 1-607H
- Diverter: order handle & Diverter Valve part #1-617
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Brand Model Compatibility:
- Newport Brass 1-606 and 1-607 Stop Valves
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Colorado
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel - Natural
- Faucet Height:
- 6-1/2 in
- Handle Type:
- Lever
- Height:
- 6-1/2 in
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Trim Only:
- Yes
- Width:
- 6-1/2 in