This product requires certification to purchase.

Multi Function Showerhead in Satin Gold - PVD

Newport Brass

Contemporary Multi Function Showerhead in Satin Gold - PVD

  • Fast #
  • Part #N2158-24S
  • Item #7792299
  • Manufacturer Part #2158-24S
3.2 out of 5 Customer Rating
Brand image
Newport Brass

Contemporary Multi Function Showerhead in Satin Gold - PVD

  • Fast #
  • Part #N2158-24S
  • Item #7792299
  • Manufacturer Part #2158-24S
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Satin Gold - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Luxnetic™ showerheads create a luxuriousshower experience by controlling the speed,movement, and size of water droplets
  • Luxnetic™ technology delivers water in anoscillating stream, creating greater coverageand the feeling of more water than a standardshowerhead flowing at the same rate
  • Multi-function engine with 3 spray modes: Stream, Luxnetic™ Wave, and Pause
  • Contemporary styling
  • Rubber nozzles facilitate easy cleaning
  • 1/2" NPT inlet pivot ball fitting
  • 8.4" (21.5 cm) showerhead diameter
  • 1.8 gallons (6.7 liters) per minute maximum flow rate
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Depth
2-9/16 in
Diameter
8-7/16 in
Faucet Connection Size
1/2 in
Height
3-3/8 in
Showerhead Flow Rate
1.8 gpm
Width
8-7/16 in
Characteristics & Features
Collection
Contemporary
Color Finish Category
Gold Tones
Color Finish Name
Satin Gold - PVD
Faucet Material
Brass
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Shape
Round
Showerhead Function
Multi
Spray Type
Pause
Warranty & Product Information
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
WaterSense Labeled
Yes
UPC
709180130339