This product requires certification to purchase.

Single Full Showerhead in French Gold - PVD

Newport Brass

Contemporary Single Full Showerhead in French Gold - PVD

  • Fast #
  • Part #N2141-24A
  • Item #4071390
  • Manufacturer Part #2141-24A
3.1 out of 5 Customer Rating
Brand image
Newport Brass

Contemporary Single Full Showerhead in French Gold - PVD

  • Fast #
  • Part #N2141-24A
  • Item #4071390
  • Manufacturer Part #2141-24A
3.1 out of 5 Customer Rating

X Points

Color Finish Name: French Gold - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Contemporary Style
  • Single function shower engine with air induction
  • Rubber nozzles facilitate easy cleaning
  • 1/2" NPSM inlet pivot ball fitting
  • 5-15/16" (15.1 cm) showerhead diameter
  • 2.0 gallons (7.6 liters) per minute maximum flow rate
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
3-1/16 in
Diameter
5-15/16 in
Faucet Connection Size
1/2 in
Showerhead Flow Rate
1.8 gpm
Characteristics & Features
Collection
Contemporary
Color Finish Category
Gold Tones
Color Finish Name
French Gold - PVD
Faucet Material
Brass
Faucet Mount
Wall Mount
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Shape
Round
Showerhead Function
Single
Spray Type
Full
Warranty & Product Information
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
WaterSense Labeled
Yes
UPC
760724283331