Single Function Hand Shower in Polished Nickel - Natural
Single Function Hand Shower in Polished Nickel - Natural
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Contemporary Style
- Available in 27 unique Finishes
- 2" x 2-1/2" (5.1 cm x 6.4 cm) spray area
- Handshower incorporates twin back-check valves
- 1/2" NPT inlet elbow fitting
- Rubber nozzles with finished spray surface
- Single function spray
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.3
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel - Natural
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Showerhead Function:
- Single
- Trim Only:
- No
- Width:
- 2 in