Cube 2 1 Robe Hook in Polished Chrome

Part #N19-12/26  |  Item #1490024  |  Manufacturer Part #19-12/26

$104.47 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Complements Cube 2 product series

Specifications

ADA Compliant: No

Collection: Cube 2

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 3-1/4 in

Installation Type: Wall Mount

Material: Brass

Mount Type: Wall

Number of Hooks: 1

Projection: 3-1/4 in