1 Robe Hook in Polished Nickel - Natural

You last purchased this on
 
Newport Brass

Cube 2 1 Robe Hook in Polished Nickel - Natural

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Cube 2 1 Robe Hook in Polished Nickel - Natural

  • Fast #
  • Part #N19-12/15
  • Item #1489086
  • Manufacturer Part #19-12/15
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel - Natural Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Complements Cube 2 product series
  • Available in 27 unique Finishes
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Cube 2
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - Natural
Depth:
3-1/4 in
Height:
2-3/16 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
2 in
Material:
Brass
Mount Type:
Wall
Number of Hooks:
1
Projection:
3-1/4 in