Cube 2
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Double-post design with spring-loaded roller
- Includes Installation Hardware
- Complements Cube 2 product series
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- Cube 2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Pivoting:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.