DESCRIPTION

Newport Brass Chesterfield Deck Mount Roman Tub Trim with Double Cross Handle (Trim Only)

N3-936

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Collection
Chesterfield
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Wall Mount
Faucet Type
Roman Tub Faucet Only
Material
Brass
Number of Handles
Two Handle
Spout Height
6 in
Spout Reach
11-9/16 in
Trim Only
Yes
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY