DESCRIPTION

  • Finish warranted as long as the original purchaser owns their home
  • Shower system control valve trim, with escutcheon, handle, and arrow insert

Newport Brass Chesterfield Diverter and Flow Control Handle

N3-241

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Chesterfield
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
7-3/4 in
GSA Approved
No
Handle Material
Brass
Handle Type
Lever
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Number of Handles
Single Handle

Starting at
Call for Pricing
  • QUANTITY