Single Handle Diverter or Volume Control Valve Trim in Flat Black

You last purchased this on
 
Newport Brass

East Linear Single Handle Diverter or Volume Control Valve Trim in Flat Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

East Linear Single Handle Diverter or Volume Control Valve Trim in Flat Black

  • Fast #
  • Part #N3-227/56
  • Item #3869998
  • Manufacturer Part #3-227/56
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Flat Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid brass construction
  • ADA compliant cross handle assembly for control valve
  • Available in 27 unique finishes
  • Flow Control: Order handle & flow control valve part #1-606H or 1-607H
  • Diverter: Order handle & diverter valve part #1-617
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
East Linear
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Escutcheon Height:
2-19/50 in
Escutcheon Width:
2-19/50 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Brass
Handle Type:
Cross
IAPMO Listed -:
Yes
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
Valve Trim Type:
Transfer & Diverter, Volume Control
Weight:
0.46 lb
cUPC Certified:
Yes