DESCRIPTION

Newport Brass Sutton Diverter or Flow Control with Single Lever Handle

N3-379

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Sutton
Color Finish
Polished Nickel - Natural
Color Finish Category
Nickel Tones
Diameter
7-1/2 in
End Connection 1
NPT
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
7-1/2 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
4-1/16 in
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in, 3/4 in
Valve Type
Tub & Shower Diverter Valves
WaterSense Labeled
No
Width
7-1/2 in

Starting at
$200.4
EACH
  • QUANTITY