DESCRIPTION

  • Diverter/flow control handle
  • Finish warranted as long as the original purchaser owns their home
  • Intended for use with Newport Brass rough valves

Newport Brass Metro Diverter or Flow Control with Single Lever Handle

N3-425

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Collection
Metro
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Brass
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes

Starting at
$153.64
EACH
  • QUANTITY

DOCUMENTS