Newport Brass Ithaca Double Post Toilet Paper Holder
N38-28
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- Collection
- Ithaca
- Color Finish
- Satin Nickel
- Color Finish Category
- Nickel Tones
- Installation Type
- Wall Mount
- Material
- Brass
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday