DESCRIPTION

Newport Brass Astaire Double Post Toilet Tissue Holder

N30-28

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Astaire
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass

Starting at
Call for Pricing
  • QUANTITY