• Cart

DESCRIPTION

  • Complements Aylesbury and Jacobean product series
  • Double-post design with spring-loaded roller
  • Finish warranted as long as the original purchaser owns their home

Newport Brass Aylesbury Double Post Toilet Tissue Holder

N34-28

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Aylesbury
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-5/16 in
Installation Type
Wall Mount
Material
Brass

Starting at
$153.64
EACH
  • QUANTITY