DESCRIPTION

  • Complements Astor product series
  • Finish warranted as long as the original purchaser owns their home

Newport Brass Astor Double Robe Hook

N13-13

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Astor
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-7/16 in
Height
2-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Width
4-1/4 in

Starting at
$92.69
EACH
  • QUANTITY