DESCRIPTION

  • Complements Bevelle product series
  • Finish warranted as long as the original purchaser owns their home

Newport Brass Bevelle Double Robe Hook

N29-13

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Bevelle
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-3/4 in
Height
2-1/2 in
Installation Type
Wall Mount
Material
Brass
Width
3-13/16 in

Starting at
Call for Pricing
  • QUANTITY