DESCRIPTION

  • Complements Aylesbury product series
  • Shown in Polished Chrome
  • Ten-year warranty on finish to original purchaser

Newport Brass Aylesbury Double Robe Hook

N34-13

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Aylesbury
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
5-1/4 in
Height
2-1/4 in
Installation Type
Wall Mount
Material
Brass
Width
4-7/8 in

Starting at
$93.52
EACH
  • QUANTITY

DOCUMENTS