DESCRIPTION

Newport Brass Sutton Double Robe Hook

N35-13

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Sutton
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5-1/4 in
Diameter
2-3/16 in
Height
4-7/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass

Starting at
Call for Pricing
  • QUANTITY