DESCRIPTION

Newport 365 Double Robe Hook

N75-13

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Newport 365
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
3-1/8 in
Diameter
2-9/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
4-1/4 in
Material
Brass

Starting at
$74.32
EACH
  • QUANTITY