DESCRIPTION

  • Drain body
  • No finish

Newport Brass Drain Body

N278-01

Drain Opening:

2 in

SPECIFICATIONS

Drain Opening
2 in
End Connection 1
IPS
Material
Cast Iron

Starting at
$43.42
EACH
  • QUANTITY

DOCUMENTS