DESCRIPTION

Newport Brass Drain Body

N278-02

Drain Opening:

SPECIFICATIONS

Adjustable
No
CARB OTC LEED Compliant
No
Drain Opening
4 in
End Connection 1
IPS
GSA Approved
No
IAPMO Listed
Yes
Material
Cast Iron
NSF Certified
No
UL Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$65.13
EACH
  • QUANTITY