DESCRIPTION

Newport Brass Drain Body

N278A-02

Fits Pipe Size:

4 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
IPS
Fits Pipe Size
4 in
GSA Approved
No
IAPMO Listed
No
Material
Plastic
NSF Certified
No

Starting at
$66.8
EACH
  • QUANTITY