East Linear 1 gpm 1 Hole Deck Mount Cold Water Dispenser Faucet with Double Lever Handle in Antique Copper

Part #N106C/08A  |  Item #3873887  |  Manufacturer Part #106C/08A

$289.10 EACH
(Pricing is for Antique Copper)

Color/Finish: Antique Copper

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Quarter-turn washerless ceramic disc valve cartridge
  • ADA compliant contemporary cold lever handle
  • Spout assembly with integral supply hoses
  • 6-1/4" (15.9 cm) spout height at outlet
  • 4" (10.2 cm) spout reach (c-c)
  • 1 gallon (3.6 liters) per minute maximum flow rate
  • *Flow rate can vary depending on installation specific factors including in-line water pressure and water filtration system
  • For single hole configurations

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 4-3/8 in

Collection: East Linear

Color Finish: Antique Copper

Color Finish Category: Copper Tones

Faucet Connection: OD Tube

Faucet Connection Size: 1/4 in

Faucet Mount: Deck Mount

Flow Rate: 1 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Spout Height: 6-3/16 in

Spout Reach: 4 in

Spout Type: Fixed

Trim Only: No

UL Listed: No

Width: 5-1/8 in