This product requires certification to purchase.

2-13/20 in. 13 oz. Kitchen Soap Dispenser in Old World Bronze

Newport Brass

East Linear 2-13/20 in. 13 oz. Kitchen Soap Dispenser in Old World Bronze

  • Fast #
  • Part #NRP125-9
  • Item #1502649
  • Manufacturer Part #RP125-9
3.4 out of 5 Customer Rating
Brand image
Newport Brass

East Linear 2-13/20 in. 13 oz. Kitchen Soap Dispenser in Old World Bronze

  • Fast #
  • Part #NRP125-9
  • Item #1502649
  • Manufacturer Part #RP125-9
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Old World Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Solid brass construction
  • Two piece brazed spout design
  • Base with integral O-ring deck seal
  • Removable spout for above deck refilling
  • Large 13 fluid ounce (384 ml) capacity bottle included
  • 1-1/2” (3.8 cm) spout height at outlet
  • 3-3/8” (8.6 cm) spout reach (c-c)
  • Requires Certification
Dimensions & Measurements
Capacity
13 oz
Height
2-13/20 in
Spout Height
2-3/16 in
Spout Reach
3-5/8 in
Characteristics & Features
Brand Model Compatibility
3160-5721, 3170-5721, 3180-5721, 3190-5721, 3200-5721, 3220-5271
Collection
East Linear
Color Finish Category
Bronze Tones
Color Finish Name
Old World Bronze
Installation Type
Deck Mount
Material
Brass
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
IAPMO Listed
No
UPC
091388001987