Newport Brass East Linear 24 in. Towel Bar in Flat Black N16-02/56

DESCRIPTION

Newport Brass East Linear 24 in. Towel Bar in Flat Black

N16-02/56

Manufacturer Part #: 16-02/56

Color/Finish

Flat Black

SPECIFICATIONS

ADA Compliant
No
Collection
East Linear
IAPMO Listed
No
Installation Type
Wall Mount
Number of Bars
1

Print