Newport Brass East Linear 24 in. Towel Bar in Polished Nickel N16-02/15

DESCRIPTION

Newport Brass East Linear 24 in. Towel Bar in Polished Nickel

N16-02/15

Manufacturer Part #: 16-02/15

Color/Finish

Polished Nickel

SPECIFICATIONS

ADA Compliant
No
Collection
East Linear
Height
2-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Number of Bars
1
Width
3-1/4 in

Print