Newport Brass East Linear 24 in. Towel Bar in Satin Bronze - PVD N16-02/10

DESCRIPTION

Newport Brass East Linear 24 in. Towel Bar in Satin Bronze - PVD

N16-02/10

Manufacturer Part #: 16-02/10

Color/Finish

Satin Bronze - PVD

SPECIFICATIONS

ADA Compliant
No
Collection
East Linear
Depth
3 in
IAPMO Listed
No
Installation Type
Wall Mount
Projection
3 in

Print