24 in. Grab Bar Tube in Polished Nickel
East Linear 24 in. Grab Bar Tube in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Available in more than 20 decorative finishes
- Solid brass construction
- Order (1) set of decorative rings and mounting kit plus (1) grab bar tube to make a complete unit
- Intended for use with Ginger decorative rings and mounting kit #920-2400, 990-2400, 1200-2400, 2400-2400 or 2440-2400 as specified (required accessory)
- Two-post design
- Meets or exceeds ASTM F446 standards and conforms to ADA guidelines
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASTM:
- ASTM F-446
- Collection:
- East Linear
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel - Natural
- Depth:
- 2-37/50 in
- Diameter:
- 1-1/4 in
- Hardware Included:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Brass
- Mount Type:
- Wall
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.