27-9/50 in. Towel Bar in Antique Nickel
East Linear 27-9/50 in. Towel Bar in Antique Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Complements East Linear product series
- Available in 27 unique Finishes
- Complements East Square product series
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- East Linear
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- Depth:
- 3 in
- Height:
- 2-7/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 27-9/50 in
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 3 in