Two Handle Wall Mount Filler in Polished Chrome Trim Only

You last purchased this on
 
Newport Brass

East Linear Two Handle Wall Mount Filler in Polished Chrome Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

East Linear Two Handle Wall Mount Filler in Polished Chrome Trim Only

  • Fast #
  • Part #N3-1505/26
  • Item #1999450
  • Manufacturer Part #3-1505/26
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid brass construction
  • ADA Compliant Lever Handles
  • Available in more than 20 decorative finishes
  • Intended for use with Newport Brass rough valve item 1-500U as specified (Required Accessory)
  • Rough valve incorporates a brass valve body assembly
  • Rough valve incorporates quarter-turn washer less ceramic disc valve cartridges
  • 1/2" NPT spout inlet fitting
  • 7" (17.8 cm) spout length
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential, Commercial
Brand Model Compatibility:
1-500U
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
East Linear
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
7 in
Faucet Center Size:
8 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Type:
Tub Faucet
Faucet Valve Type:
Ceramic Disc
Flow Rate:
2.2 gpm
Handle Material:
Brass
Handle Type:
Lever
Height:
4-63/100 in
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Length:
11-1/50 in
Material:
Brass
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
3-5/16 in
Trim Only:
Yes
Tub Spout Reach:
6-14/25 in
Tub Spout Type:
Non-diverter
WaterSense Labeled:
No
Width:
7 in