Air Gap for 106C Cold Water Dispenser in Satin Bronze - PVD
East Linear Air Gap for 106C Cold Water Dispenser in Satin Bronze - PVD
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Use with Newport item #106C
- Available in 27 unique Finishes
Specifications
- Brand Model Compatibility:
- 106C Cold Water Dispenser
- Collection:
- East Linear
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Bronze - PVD
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/4 in x 3/8 in
- Material:
- Brass