Air Gap in Stainless Steel for N106C Cold Water Dispenser

You last purchased this on
 
Newport Brass

East Linear Air Gap in Stainless Steel for N106C Cold Water Dispenser

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

East Linear Air Gap in Stainless Steel for N106C Cold Water Dispenser

  • Fast #
  • Part #N6-027/20
  • Item #3874033
  • Manufacturer Part #6-027/20
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel - PVD Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Use with Newport item #106C
  • Available in 27 unique Finishes
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Newport Brass 106C Cold Water Dispenser
CARB OTC LEED Compliant:
No
Collection:
East Linear
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel - PVD
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
1/4 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/4 in x 3/8 in
IAPMO Listed -:
No
Material:
Brass