Brass Tub Spout in Uncoated Polished Brass - Living
East Linear Brass Tub Spout in Uncoated Polished Brass - Living
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Available in 27 unique Finishes
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- 990, 1400 and 1500 Series Faucets
- Collection:
- East Linear
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Uncoated Polished Brass - Living
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 4-5/8 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- Spout Reach:
- 7 in