Double Robe Hook in Satin Bronze - PVD
East Linear Double Robe Hook in Satin Bronze - PVD
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Complements East Linear product series
- Available in 27 unique Finishes
- Complements East Square product series
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-3/8 in
- Base Plate Width:
- 2-3/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- East Linear
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Bronze - PVD
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 2
- Projection:
- 3-3/16 in
- Width:
- 4-1/4 in