Wall Mount Toilet Tissue Holder in Satin Nickel - PVD

You last purchased this on
 
Newport Brass

East Linear Wall Mount Toilet Tissue Holder in Satin Nickel - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

East Linear Wall Mount Toilet Tissue Holder in Satin Nickel - PVD

  • Fast #
  • Part #N16-27/15S
  • Item #3869877
  • Manufacturer Part #16-27/15S
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel - PVD Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Single-post, open roller design
  • Available in 27 unique Finishes
  • Complements East Square product series
  • Complements East Linear product series
  • Includes Installation Hardware
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Collection:
East Linear
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel - PVD
Depth:
3-1/8 in
Installation Type:
Wall Mount
Material:
Brass
Mount Type:
Wall
Pivoting:
No
Projection:
3-1/8 in