Pressure Balance Tub and Shower Trim with Single Cross Handle in Flat Black

You last purchased this on
 
Newport Brass

East Linear Pressure Balance Tub and Shower Trim with Single Cross Handle in Flat Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

East Linear Pressure Balance Tub and Shower Trim with Single Cross Handle in Flat Black

  • Fast #
  • Part #N3-992BP/56
  • Item #1999032
  • Manufacturer Part #3-992BP/56
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Flat Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Face plate with Diverter pull-knob and ADA Compliant Cross Handle
  • Available in 27 unique Finishes
  • 1.8 gallons (6.7 liters) per minute maximum flow rate showerhead
  • ADA compliant cross and lever handle assembly options for control valve
  • Intended for use with Newport Brass rough valve item 1-595 or 1-685 as specified (Required Accessory)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
East Linear
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
2.0 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Showerhead Function:
Single
Trim Only:
Yes
Tub Spout Reach:
6-9/16 in
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes