Round Closed Towel Ring in Flat Black

You last purchased this on
 
Newport Brass

East Linear Round Closed Towel Ring in Flat Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

East Linear Round Closed Towel Ring in Flat Black

  • Fast #
  • Part #N16-09/56
  • Item #1994911
  • Manufacturer Part #16-09/56
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Flat Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Single-post, horizontal pivot design with hanging, closed ring
  • Available in 27 unique Finishes
  • Complements East Linear product series
  • Complements East Square product series
  • Includes Installation Hardware
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
East Linear
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Depth:
3-1/8 in
Diameter:
7 in
Height:
8 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Brass
Mount Type:
Wall
Projection:
3-1/8 in
Ring Type:
Closed
Shape:
Round
Width:
2-3/8 in