Newport Brass East Linear Round Closed Towel Ring in Satin Gold - PVD N16-09/24S

Newport Brass

East Linear Round Closed Towel Ring in Satin Gold - PVD

Part #N16-09/24S  |  Manufacturer Part #16-09/24S

Color/Finish: Satin Gold - PVD

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Single-post, horizontal pivot design with hanging, closed ring
  • Includes Installation Hardware
  • Complements East Square product series
  • Complements East Linear product series

Specifications

ADA Compliant: No

Application: Residential

Base Plate Height: 2-3/8 in

Base Plate Width: 2-3/8 in

CARB OTC LEED Compliant: No

Collection: East Linear

Color Finish: Satin Gold - PVD

Color Finish Category: Gold Tones

GSA Approved: No

Hardware Included: Yes

Height: 8 in

IAPMO Listed: No

Material: Brass

Mount Type: Wall

NSF Certified: No

Projection: 3-1/8 in

Ring Type: Closed

Shape: Round

Width: 7 in