Single Handle Pull Down Kitchen Faucet in English Bronze

You last purchased this on
 
Newport Brass

East Linear Single Handle Pull Down Kitchen Faucet in English Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

East Linear Single Handle Pull Down Kitchen Faucet in English Bronze

  • Fast #
  • Part #N1500-5103/07
  • Item #4430212
  • Manufacturer Part #1500-5103/07
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: English Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Swivel spout assembly with side-mounted ADA compliant Lever Handle
  • Available in 27 unique Finishes
  • Pivoting-ball spray engine inlet fitting for enhanced directional control
  • Two-function, toggle-control spray engine with solid brass housing
  • Magnetic docking system secures spray engine to spout
  • Euro-motion ceramic disc 35 mm valve cartridge
  • Independent rotational and pivoting Lever Handle elements
  • 9-3/8" (23.8 cm) spout reach (c-c)
  • 9-1/2" (24.1 cm) spout height at outlet
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
East Linear
Color Finish Category:
Bronze Tones
Color Finish Name:
English Bronze
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
16-1/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
9-1/2 in
Spout Reach:
9-3/8 in
Supply Lines Included:
No
UL Listed:
No
cUPC Certified:
Yes