Soap or Lotion Dispenser in Satin Brass
East Linear Soap or Lotion Dispenser in Satin Brass
Frequently Purchased Together
Product Details
- Solid brass construction
- Two piece brazed spout design
- Available in more than 20 decorative finishes
- 3.60" (9.2 cm) spout reach (c-c)
- 8 fluid oz. (236 ml) capacity bottle included
- 2.22" (5.6 cm) spout height at outlet
- Removable spout for above deck refilling
- Base with integral O-ring deck seal
- Complements East Linear Series
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Capacity:
- 8 oz
- Collection:
- East Linear
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass - PVD
- Depth:
- 4-19/25 in
- Height:
- 11-3/100 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Deck Mount
- Length:
- 1-43/50 in
- Material:
- Brass
- Maximum Deck Thickness:
- 2-3/100 in
- Number of Holes:
- 1 Hole
- Spout Height:
- 2-1/4 in
- Spout Reach:
- 3-5/8 in
- Weight:
- 1.25 lb
- Width:
- 4-19/25 in