East Linear Thermostatic Shower Valve Trim with Single Lever Handle in Antique Copper

Part #N3-1504TR/08A  |  Item #3727580  |  Manufacturer Part #3-1504TR/08A

$427.00 EACH
(Pricing is for Antique Copper)

Color/Finish: Antique Copper

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Newport Brass East Linear Thermostatic Shower Valve Trim with Single Lever Handle in Antique Copper /$427.00

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Temperature-adjust handle for thermostatic valve
  • Intended for use with Newport Brass rough 3/4" valve item 1-540 as specified (Required Accessory)
  • ADA compliant lever handle assembly options for control valve

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: East Linear

Color Finish: Antique Copper

Color Finish Category: Copper Tones

Faucet Height: 6-1/2 in

Handle Type: Lever

Height: 6-1/2 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Length: 3-3/4 in

NSF Certified: No

Number of Handles: Single Handle

Shower Arm Reach: 3-3/4 in

Sink Material: Brass

Trim Only: Yes

Valve Type: Tub & Shower Thermostatic Valve

WaterSense Labeled: No

Width: 6-1/2 in